Motion
85079028
5/8-11 Thread, 9" Length Under Head, Steel Hex Head Bolt;Zinc Plated, 15/16" Hex, UNC Thread, ASTM A307, Grade 2
Mi Item #11768098
MFR #85079028
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 9" Length Under Head, Steel Hex Head Bolt;Zinc Plated, 15/16" Hex, UNC Thread, ASTM A307, Grade 2
Mi Item #11768098
MFR #85079028

Mfr description
85079028 85079028 5/8-11X9 GR A307 ZP HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    9 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/8-11

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASTM A307
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)