Motion
85079283
1/4-20 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, Partially Threaded, 3-3/4" Length Under Head
MI ITEM #11768105
MFR #85079283
List Price$3.00/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, Partially Threaded, 3-3/4" Length Under Head
MI ITEM #11768105
MFR #85079283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/ca for your price

Overview

Mfr description
85079283 85079283 1/4-20X3-3/4 18-8 SS S
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    1/4-20 in
  • Full Or Partial Threading
    Partially Threaded
  • Hex Key Size
    3/32in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought