Motion
85255453
36 Inch Long x 1-1/2 Inch Wide x 1-1/2 Inch High, Square Bar, Stainless Steel Square Bar, 316 Stainless Steel
Mi Item #11768163
MFR #85255453
Price$610.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 1-1/2 Inch Wide x 1-1/2 Inch High, Square Bar, Stainless Steel Square Bar, 316 Stainless Steel
Mi Item #11768163
MFR #85255453

Mfr description
85255453 85255453 1-1/2" X 36 SQUARE ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.23/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Stainless Steel Type
    316
  • Type
    Square Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)