Motion
85265031
M20x2.50mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 30mm Hex
MI ITEM #11768177
MFR #85265031
List Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 30mm Hex
MI ITEM #11768177
MFR #85265031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.95/each for your price

Overview

Mfr description
85265031 85265031 M20 X 110 18-8 SS PART
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM20x2.50 mm
  • Length
    110.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    in30.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought