1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
85265049
M20x2.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 30mm Hex
MI ITEM #
11768178
MFR #
85265049
Price
$14.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 85265049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
85265049
M20x2.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 30mm Hex
MI ITEM #
11768178
MFR #
85265049
Mfr description
85265049 85265049 M20 X 120 18-8 SS PART
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.33
/each
Add to Cart
Specifications
Dimensions
Hex Size
in30.00 mm
Length
120.00 in
Thread Size
inM20x2.50 mm
Details
Coating
Uncoated
Material
Stainless Steel
Material Grade
18-8
System of Measurement
Metric
Thread Standard
Metric Coarse
Threading
Partially Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items