Motion
85560324
1-8 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/2" Hex
MI ITEM #11768255
MFR #85560324
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-1/2" Hex
MI ITEM #11768255
MFR #85560324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.60/each

Specifications

Dimensions

  • Hex Size
    1-1/2 in
  • Length
    2 in
  • Thread Size
    1-8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
85560324 85560324 1-8 X 2 316 SS FULL TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought