Motion
85560399
5/16-24 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11768258
MFR #85560399
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11768258
MFR #85560399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
85560399 85560399 5/16-24 X 1 316 SS FUL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Hex Size
    1/2 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Size
    5/16-24 in
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text