Motion
85560498
1/2-20 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11768265
MFR #85560498
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11768265
MFR #85560498

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.53/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1 in
  • Thread Size
    1/2-20 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Overview

Mfr description
85560498 85560498 1/2-20 X 1 316 SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought