Motion
85636595
16 AWG, 50' Cable Length, Cord & Cable Reel with Outlet End, 3 Outlets, NEMA 5-15, 10 Amps, SJT, SJTOW Cable, Blue Reel
Mi Item #11768354
MFR #85636595
Price$246.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 AWG, 50' Cable Length, Cord & Cable Reel with Outlet End, 3 Outlets, NEMA 5-15, 10 Amps, SJT, SJTOW Cable, Blue Reel
Mi Item #11768354
MFR #85636595

Mfr description
85636595 85636595 50' 16 AWG TRITAP PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.90/each

Specifications

Dimensions

  • Cable Length
    50 ft
  • Cable Size
    16 AWG

Details

  • Amperage
    10
  • Cable Type
    SJT, SJTOW
  • End Type
    Outlet
  • Includes
    Cable
  • Nema Receptacle Configuration
    5-15
  • Number Of Outlets
    3
  • Reel Color
    Blue
  • UL Cable Designation
    SJT/SJTOW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)