Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Grade C Hex Lock Nut with Distorted Thread - 9/16" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768394
MFR #85724227

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85724227 85724227 3/8-24 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/8-24
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    0.1980 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    9/16 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text