Motion
85724243
1/2-20 UNF Grade C Hex Lock Nut with Distorted Thread - 3/4" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768396
MFR #85724243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Grade C Hex Lock Nut with Distorted Thread - 3/4" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768396
MFR #85724243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85724243 85724243 1/2-20 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1/2-20
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    0.5730 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    3/4 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text