Motion
85724250
9/16-18 UNF Grade C Hex Lock Nut with Distorted Thread - 7/8" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768397
MFR #85724250
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-18 UNF Grade C Hex Lock Nut with Distorted Thread - 7/8" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768397
MFR #85724250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
85724250 85724250 9/16-18 GR C ST LOCKNU
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Finish Coating
    Cadmium Clear -Plated
  • Grade
    Grade C
  • Height
    0.6210 in
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    9/16-18
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text