Motion
85724276
3/4-16 UNF Grade C Hex Lock Nut with Distorted Thread - 1-1/8" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768399
MFR #85724276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Grade C Hex Lock Nut with Distorted Thread - 1-1/8" Width Across Flats, Cadmium Clear-Plated Finish
MI ITEM #11768399
MFR #85724276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85724276 85724276 3/4-16 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/4-16
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    0.6270 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/8 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought