Motion
85724425
3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Zinc Yellow Dichromate Finish
Mi Item #11768402
MFR #85724425
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Zinc Yellow Dichromate Finish
Mi Item #11768402
MFR #85724425

Mfr description
85724425 85724425 3/8-24 GR8 YZ FINISHED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)