Motion
85724474
3/4-16 UNF Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11768407
MFR #85724474
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11768407
MFR #85724474

Mfr description
85724474 85724474 3/4-16 GR8 YZ FINISHED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Height
    41/64 in
  • Thread Size
    3/4-16
  • Width Across Flats
    1-1/8 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)