Motion
85737120
9/16-12 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
MI ITEM #11768447
MFR #85737120
List Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
MI ITEM #11768447
MFR #85737120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.25/each for your price

Overview

Mfr description
85737120 85737120 9/16-12 X 2 18-8 SS PR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    13/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text