Motion
85737146
9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
Mi Item #11768448
MFR #85737146
Price$6.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
Mi Item #11768448
MFR #85737146

Mfr description
85737146 85737146 9/16-12 X 3 18-8 SS PR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.05/each

Specifications

Dimensions

  • Hex Size
    13/16 in
  • Length
    3 in
  • Thread Size
    9/16-12 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)