Motion
85997047
"72 Inch Long x 1/2 Inch Wide x 1/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768594
MFR #85997047
List Price$110.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"72 Inch Long x 1/2 Inch Wide x 1/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768594
MFR #85997047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.63/each for your price

Overview

Mfr description
85997047 85997047 1/16X1/2X72 A2 AIR HAR

Specifications

  • Thickness
    1/16 in
  • Width
    1/2 in
  • Length
    72 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- 1 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought