Overview
Mfr description
85997294 85997294 5/32X1-1/4X72 A2 AIR H
Specifications
- Thickness5/32 in
- Width1-1/4 in
- Length72 in
- Material SpecificationAISI Type A2 Air Hardening
- Length Tolerance+/- 1 in
- Thickness Tolerance+/- 0.001 in
- Width Tolerance+ 0.000 in - 0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data