Overview
Mfr description
85997336 85997336 5/32X8X36 A2 AIR HARD
Specifications
- Thickness5/32 in
- Width8 in
- Length36 in
- Material SpecificationAISI Type A2 Air Hardening
- Length Tolerance+/- .250 in - .500 in
- Thickness Tolerance+/- 0.001 in
- Width Tolerance+ 0.000 in - 0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data