Motion
85997385
"72 Inch Long x 1-1/2 Inch Wide x 3/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768627
MFR #85997385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"72 Inch Long x 1-1/2 Inch Wide x 3/16 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768627
MFR #85997385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85997385 85997385 3/16X1-1/2X72 A2 AIR H

Specifications

  • Length
    72 in
  • Length Tolerance
    +/- 1 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness
    3/16 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width
    1-1/2 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text