Motion
85997443
"72 Inch Long x 1 Inch Wide x 1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768633
MFR #85997443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"72 Inch Long x 1 Inch Wide x 1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 1 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768633
MFR #85997443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85997443 85997443 1/4X1X72 A2 AIR HARD G

Specifications

  • Length
    72 in
  • Length Tolerance
    +/- 1 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness
    1/4 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width
    1 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text