Motion
85998003
"18 Inch Long x 1-3/4 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768683
MFR #85998003
List Price$109.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 1-3/4 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768683
MFR #85998003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.55/each for your price

Overview

Mfr description
85998003 85998003 1/8X1-3/4X18 A2 AIR HA

Specifications

  • Thickness
    1/8 in
  • Width
    1-3/4 in
  • Length
    18 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- .062 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text