Motion
85998235
"18 Inch Long x 3/8 Inch Wide x 1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768701
MFR #85998235
Price$94.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 3/8 Inch Wide x 1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768701
MFR #85998235

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.15/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/4 in
  • Width
    3/8 in

Details

  • Length Tolerance
    +/- .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Overview

Mfr description
85998235 85998235 1/4X3/8X18 A2 AIR HARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought