Motion
85998755
"18 Inch Long x 1/4 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768754
MFR #85998755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 1/4 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11768754
MFR #85998755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85998755 85998755 1/8X1/4X18 OVRSZ A2 AI

Specifications

  • Length
    18 in
  • Length Tolerance
    + .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness
    1/8 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width
    1/4 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text