Overview
Mfr description
85998862 85998862 5/32X5X18 OVRSZ A2 AIR
Specifications
- Thickness5/32 in
- Width5 in
- Length18 in
- Material SpecificationAISI Type A2 Air Hardening
- Length Tolerance+ .062 in
- Thickness Tolerance+ 0.010 in - 0.015 in
- Width Tolerance+ 0.010 in - 0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data