Motion
86017647
100', 14/3 Gauge/Conductors, Yellow Outdoor Extension Cord 1 Receptacle, 13 Amps, 125 Volts, UL SJTW, NEMA 5-15R
Mi Item #11768870
MFR #86017647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100', 14/3 Gauge/Conductors, Yellow Outdoor Extension Cord 1 Receptacle, 13 Amps, 125 Volts, UL SJTW, NEMA 5-15R
Mi Item #11768870
MFR #86017647

Mfr description
86017647 86017647 100' 14-3 SJTW YLW LOC
  • SJTW UL rating refers to a standard medium-duty thermoplastic cord
  • Weather and water resistant
  • Rated 300 VAC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft

Details

  • Amperage
    13
  • Cord Color
    Yellow
  • Cord Type
    Extension Cord
  • Nema Receptacle Configuration
    5-15R
  • Number Of Recepticles
    1
  • PSC Code
    6145
  • Recommended Environment
    Outdoor
  • Standards Met
    cULus
  • UL Cable Designation
    SJTW
  • Voltage
    125 V
  • Wire Gauge Number Of Conductors
    14/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)