Motion
86034600
36 Inch Long x 6 Inch Wide x 3/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11768887
MFR #86034600
List Price$891.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 6 Inch Wide x 3/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
MI ITEM #11768887
MFR #86034600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$891.45/each for your price

Overview

Mfr description
86034600 86034600 3/8X6X36 D2 OVERSIZED

Specifications

  • Thickness
    3/8 in
  • Width
    6 in
  • Length
    36 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .062 in
  • Square Tolerance
    +/- .015 - .035 in
  • Material
    Tool Steel
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought