Motion
86080959
4,000 Lb Capacity, 24" Wide x 48" Long x 36-1/4" High Service Cart: Steel, Gray, 2 Shelves
MI ITEM #11768888
MFR #86080959
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, 24" Wide x 48" Long x 36-1/4" High Service Cart: Steel, Gray, 2 Shelves
MI ITEM #11768888
MFR #86080959

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86080959 86080959 24X48" 4000LB CAP GREY

Specifications

  • Cart Type
    Service Cart
  • Number Of Shelves
    2
  • Weight Capacity
    4,000 lbs
  • Cart Material
    Steel
  • Width
    24 in
  • Height
    36-1/4 in
  • Color
    Gray
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought