Motion
86081023
1,000 Lb Capacity, 18" Wide x 30" Long x 34-5/8" High Service Cart: Steel, Gray, 2 Shelves
Mi Item #11768895
MFR #86081023
Price$334.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, 18" Wide x 30" Long x 34-5/8" High Service Cart: Steel, Gray, 2 Shelves
Mi Item #11768895
MFR #86081023

Mfr description
86081023 86081023 18X30" 1000LB CAP GREY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.40/each

Specifications

Dimensions

  • Height
    34-5/8 in
  • Length
    30 in
  • Width
    18 in

Details

  • Cart Material
    Steel
  • Cart Type
    Service Cart
  • Color
    Gray
  • Number Of Shelves
    2
  • Weight Capacity
    1,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)