1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
86081072
1,200 Lb Capacity, 24" Wide x 48" Long x 34-5/8" High Service Cart: Steel, Gray, 3 Shelves
MI ITEM #
11768900
MFR #
86081072
Price
$725.60
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Value Collection 86081072
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
86081072
1,200 Lb Capacity, 24" Wide x 48" Long x 34-5/8" High Service Cart: Steel, Gray, 3 Shelves
MI ITEM #
11768900
MFR #
86081072
Mfr description
86081072 86081072 24X48" 1200LB CAP GREY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$725
.60
/each
Add to Cart
Specifications
Dimensions
Height
34-5/8 in
Length
48 in
Width
24 in
Details
Cart Material
Steel
Cart Type
Service Cart
Color
Gray
Number Of Shelves
3
Weight Capacity
1,200 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items