Motion
86081080
2,000 Lb Capacity, 30" Wide x 48" Long x 36-1/4" High Service Cart: Steel, Gray, 2 Shelves
Mi Item #11768901
MFR #86081080
Price$1,233.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, 30" Wide x 48" Long x 36-1/4" High Service Cart: Steel, Gray, 2 Shelves
Mi Item #11768901
MFR #86081080

Mfr description
86081080 86081080 30X48" 2000LB CAP GREY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,233.63/each

Specifications

Dimensions

  • Height
    36-1/4 in
  • Length
    48 in
  • Width
    30 in

Details

  • Cart Material
    Steel
  • Cart Type
    Service Cart
  • Color
    Gray
  • Number Of Shelves
    2
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)