Motion
86081106
1,200 Lb Capacity, 18" Wide x 36" Long x 34-5/8" High Service Cart: Steel, Gray, 3 Shelves
Mi Item #11768903
MFR #86081106
Price$482.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Lb Capacity, 18" Wide x 36" Long x 34-5/8" High Service Cart: Steel, Gray, 3 Shelves
Mi Item #11768903
MFR #86081106

Mfr description
86081106 86081106 18X36" 1200LB CAP GREY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$482.90/each

Specifications

Dimensions

  • Height
    34-5/8 in
  • Length
    36 in
  • Width
    18 in

Details

  • Cart Material
    Steel
  • Cart Type
    Service Cart
  • Color
    Gray
  • Number Of Shelves
    3
  • Weight Capacity
    1,200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)