Motion
86081114
1,000 Lb Capacity, 24" Wide x 30" Long x 34-5/8" High Service Cart: Steel, Gray, 2 Shelves
MI ITEM #11768904
MFR #86081114
Price$418.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, 24" Wide x 30" Long x 34-5/8" High Service Cart: Steel, Gray, 2 Shelves
MI ITEM #11768904
MFR #86081114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.83/each

Specifications

Dimensions

  • Height
    34-5/8 in
  • Length
    30 in
  • Width
    24 in

Details

  • Cart Material
    Steel
  • Cart Type
    Service Cart
  • Color
    Gray
  • Number Of Shelves
    2
  • Weight Capacity
    1,000 lbs

Overview

Mfr description
86081114 86081114 24X30" 1000LB CAP GREY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought