Overview
Mfr description
86308202 86308202 1/8"X2X18 OVERSIZE D2
Specifications
- Thickness1/8 in
- Width2 in
- Length18 in
- Material SpecificationAISI Type D2 Air Hardening
- Length Tolerance+ .062 in
- Square Tolerance+/- .010 - .015 in
- MaterialTool Steel
- Thickness Tolerance+ .010 - .015 in
- Width Tolerance+ .010 - .015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data