Motion
86463411
"36 Inch Long x 2-1/2 Inch Wide x 1-1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11769464
MFR #86463411
List Price$931.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 2-1/2 Inch Wide x 1-1/4 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11769464
MFR #86463411

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$931.10/each for your price

Overview

Mfr description
86463411 86463411 1-1/4X2-1/2X36 A2 AIR

Specifications

  • Length
    36 in
  • Length Tolerance
    +/- .250 in - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness
    1-1/4 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width
    2-1/2 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text