Specifications
Dimensions
- Hex Size7/16 in
- Length7-1/2 in
- Thread Size1/2-20 in
Details
- CoatingUncoated
- Fastener StandardASME B18.2.1
- MaterialAlloy Steel
- Material GradeGrade 8
- Thread StandardUNF
- ThreadingPartially Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)