Overview
Mfr description
86502432 86502432 7/8-14 X 9-1/2 ALLOY G
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size7/8-14 in
- Length9-1/2 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingUncoated
- Fastener StandardASME B18.2.1
- Hex Size5/8 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data