Overview
Mfr description
86502457 86502457 7/8-14 X 10 ALLOY GR.8
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size7/8-14 in
- Length10 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingUncoated
- Fastener StandardASME B18.2.1
- Hex Size5/8 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data