Motion
86502531
1-8 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1/2" Hex
Mi Item #11769841
MFR #86502531
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1/2" Hex
Mi Item #11769841
MFR #86502531

Mfr description
86502531 86502531 1-8 X 9 ALLOY GR.8 HEX
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    9 in
  • Thread Size
    1-8 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)