Motion
86659893
1-3/4 - 12 UN, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 2-5/8" Hex
Mi Item #11770010
MFR #86659893
Price$70.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UN, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 2-5/8" Hex
Mi Item #11770010
MFR #86659893

Mfr description
86659893 86659893 1-3/4-12 X 4 GR 8 HEX
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.73/each

Specifications

Dimensions

  • Hex Size
    2-5/8 in
  • Length
    4 in
  • Thread Size
    1-3/4 - 12 in

Details

  • Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UN
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)