Overview
Mfr description
86660339 86660339 2-12 X 6-1/2 GR 5 HEX
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size2-12 in
- Length6-1/2 in
- MaterialSteel
- Material GradeGrade 5
- CoatingUncoated
- Hex Size3 in
- ThreadingPartially Threaded
- Thread StandardUN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data