Overview
Mfr description
87865903 87865903 -38 50/PK EPDM 70 ORIN
- EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialEPDM
- Cross Section ShapeRound
- Dash Number038
- Durometer Shore65 - 75
- Product TypeO-Rings
- Thickness1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data