Motion
87866166
O-Ring - 1.6880 in - 1-11/16 in ID, 1.8750 in - 1-7/8 in OD, 70, EPDM Material
MI ITEM #11770429
MFR #87866166
List Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.6880 in - 1-11/16 in ID, 1.8750 in - 1-7/8 in OD, 70, EPDM Material
MI ITEM #11770429
MFR #87866166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.52/each for your price

Overview

Mfr description
87866166 87866166 -131 50/PK EPDM 70 ORI
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Dash Number
    131
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text