Overview
Mfr description
87866349 87866349 -149 25/PK EPDM 70 ORI
- EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialEPDM
- Cross Section ShapeRound
- Dash Number149
- Durometer Shore65 - 75
- Product TypeO-Rings
- Thickness3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data