Motion
87866679
O-Ring - 0.3750 in - 3/8 in ID, 0.6250 in - 5/8 in OD, 70, EPDM Material
MI ITEM #11770482
MFR #87866679
List Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.3750 in - 3/8 in ID, 0.6250 in - 5/8 in OD, 70, EPDM Material
MI ITEM #11770482
MFR #87866679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.12/each for your price

Overview

Mfr description
87866679 87866679 -204 100/PK EPDM 70 OR
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Dash Number
    204
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text