Motion
87911418
3/8-16 UNC, 2-1/2" Length Under Head Slotted Drive Machine Screw - Round Head, Alloy Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11771003
MFR #87911418
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2-1/2" Length Under Head Slotted Drive Machine Screw - Round Head, Alloy Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11771003
MFR #87911418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.43/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Alloy Steel
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Overview

Mfr description
87911418 87911418 3/8-16X 2 1/2 RH SL MA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Machine screws without washers can be used with both flat and lock washers
  • Round head types are dome shaped with flat bearing surfaces
  • They have higher head heights than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought