Motion
87919668
5/8" Screw, Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Zinc-Plated Finish
Mi Item #11771357
MFR #87919668
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Zinc-Plated Finish
Mi Item #11771357
MFR #87919668

Mfr description
87919668 87919668 5/8 USS STANDARD FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Inside Diameter
    11/16 in
  • Outside Diameter
    1-3/4 in
  • Screw Size
    5/8
  • Thickness
    9/64 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)