1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87919726
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 0.0781" Thick, Zinc-Plated Finish
MI ITEM #
11771361
MFR #
87919726
Price
$23.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 87919726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87919726
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 0.0781" Thick, Zinc-Plated Finish
MI ITEM #
11771361
MFR #
87919726
Mfr description
87919726 87919726 5/16 USS 5LB PK FLAT W
USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.58
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
3/8 in
Outside Diameter
7/8 in
Screw Size
5/16
Thickness
0.0781 in
Details
Color
Silver
Finish Coating
Zinc-Plated
Material
Steel
Type
USS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items