Motion
87919783
3/4" Screw, Steel USS Flat Washer 13/16" ID x 2" OD, 0.1563" Thick, Zinc-Plated Finish
Mi Item #11771367
MFR #87919783
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Steel USS Flat Washer 13/16" ID x 2" OD, 0.1563" Thick, Zinc-Plated Finish
Mi Item #11771367
MFR #87919783

Mfr description
87919783 87919783 3/4 USS 5LB PK FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.98/each

Specifications

Dimensions

  • Inside Diameter
    13/16 in
  • Outside Diameter
    2 in
  • Screw Size
    3/4
  • Thickness
    0.1563 in

Details

  • Color
    Silver
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)